Engine oil TRIATHLON V 0W-30
TRIATHLON ENDURANCE V 0W30-5LTR
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 5 l |
Type of oil | HC synthesis |
Viscosity grade | 0W-30 |
Approved for engine oils | ACEA C3, VW 504 00, VW 507 00 |
Recommended applications for engine oils | Porsche C30 |
Shelf life from production | 60 Month |
Density | 0.845 g/cm³ |
Density conditions | at 15°C |
Min. flashing point | 220 °C |
Pour point | -48 °C |
Shelf life from production/conditions | 60 Month / cool and dry storage area |