Engine oil TRIATHLON A SAE 0W-20
TRIATHLON SELECT A 0W20-4LTR
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 4 l |
Type of oil | HC synthesis |
Viscosity grade | 0W-20 |
Approved for engine oils | API SN, ILSAC GF-5 |
Recommended applications for engine oils | Daihatsu, GM, Honda, Hyundai, Kia, Mazda, Mitsubishi, Nissan, Subaru, Suzuki, Toyota |
Shelf life from production | 60 Month |
Density | 0.845 g/cm³ |
Density conditions | at 23°C, 50% relative humidity |
Min. flashing point | 224 °C |
Pour point | -48 °C |
Shelf life from production/conditions | 60 Month / at 20°C and 50% relative humidity |
Container | Plastic bottle |