Electrical hot air blower HLG-2000P LCD
HOTAIRBLW-EL-(HLG2000P-LCD)-PLG/A
Art.-no. 0702202080
EAN 4099618244759
Register now and access more than 125,000 products
Rugged ceramic heater
- Long service life
- Low sensitivity to jolts
Universal function
Tools for general applications such as stripping paint, drying, welding etc.
Different levels for airflow and temperature
On-off switch with "+/ -" for selecting temperature and airflow options
Cooling function
Air setting down to 50 °C for fast cooling and working at low temperatures
Comfortable handle
Enclosed handle with softgrip for convenient and safe working
LCD display, convenient for preset options
Preset temperature and airflow mode on LCD screen
*Ceramic: Most hot air blowers on the market use mica as insulating material, which is suitable for a maximum of 480 °C. The hot air blower from Würth uses ceramic as an insulating material, which enables heat transfer of up to 760 °C.
Datasheets(X)
Designed for window tinting (automotive film application), car body film wrapping, stripping paint, soldering pipes, shrinking PVC, welding and bending plastic as well as general drying and thawing purposes.
Nominal voltage | 230 V/AC |
Frequency | 50 Hz |
Protection class | Protection class II/protective insulation |
Power input | 2000 W |
Min./max. blower temperature | 50 to 650 °C |
Min./max. air current | 250-500 l/min |
Weight of machine | 0.900 kg |
Cable length | 2 m |
Cable type | H05RN-F2x1.0 mm² |
Height | 205 mm |
Length | 285 mm |
Width | 85 mm |