Elbow fitting, tapered sealing, with female and male thread EN10242 UA12, hot-dip galvanised malleable iron
EN10242 UA12 malleable cast iron hot dip galv.
FITT-ELBW-CON-TAP-EN10242-UA12-V-R1 1/2
Art.-no. 4988801459
EAN 4050382136015
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Connection thread (d1) | R 1 1/2 inch |
Material | Malleable cast iron |
Surface | Hot dip galvanized |
DIN | 10242 |
Length 2 (b) | 115 mm |
Length 3 (c) | 50 mm |
Length 4 (z1) | 31 mm |
Width across flats (s1) | 54 mm |
Width across flats 2 (s2) | 74 mm |
