Elastico W101 safety harness
SAFEHARN-ELASTICO-W101-XL
Art.-no. 0899032097
EAN 4065233025288
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Ergonomic safety harness with elastic harness material that makes it very comfortable to wear
Maximum freedom of movement and very comfortable to wear
- The elastic harness material in the back and shoulder area allows maximum freedom during movements
- The material also ensures comfort when wearing the harness
Tools immediately to hand
- Tools are quickly at hand thanks to the holding loops on the sides
Tested and approved
- The safety harness can be loaded up to 140 kg
Notice
- If the two chest loops on the safety harness are not used with a lanyard, they must be connected using a carabiner
- If chest loops are used as an anchor point on the safety harness, the two loops must be connected to the carabiner of the lanyard
- When using a fall protection belt and a lanyard, the user weight of the lanyard is decisive
Product information
Datasheets(X)
EN standard | 361 |
Category | III |
Max. load capacity | 140 kg |
Product weight (per item) | 1530.000 g |