Ear plugs Bilsom 303
Ear plugs Bilsom 303
EARPROT-BILSOM-303S-1006187
Art.-no. 1931040806
EAN 4061337713489
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Made from soft foam with good insulation properties and a high level of comfort when wearing for long periods
- Tapered plug for quick and easy insertion
- Leight Stripe™ formula: a mix of yellow and white polyurethane foam for a soft, comfortable feel in the ear
- Easy to twist in and insert correctly: prevents the plugs from slipping out of the ear canal. Reduced expansion pressure, making them comfortable to wear for long periods
- Soft, dirt-resistant outer shell prevents deposits on the plugs
- Available in two sizes, for a correct and comfortable fit
Product information
Datasheets(X)
Application area
- Chemicals
- Construction industry
- Authorities
- Law enforcement
- Manufacturing industry
- Medicine
- Municipal companies
- Pharmaceuticals industry
- Transport
SNR attenuation value | 33 dB |
L attenuation value | 29 dB |
M attenuation value | 29 dB |
H attenuation value | 32 dB |
Container | Refilling bag for dispenser |
Design | Loose |
Number of ear plugs | 200 Pair |
Colour | Yellow, White |
Type description | Small |