Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Ear defenders, Silence II

Ear defenders foldable Silence II
EARDEFR-(EN352-1)-BLACK/RED-28DB

Art.-no. 0899300360
EAN 4050641569202

Prices for customers after login
Ear defenders, Silence II

Art.-no. 0899300360

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Foldable ear defenders with good fit and comfort

Flexible and foldable


  • Easy storage and transport - the ear defenders take up a minimum amount of space in safety bags and the like.

  • The cups are protected from dust and dirt when the ear defenders are folded


Good fit and comfort


  • Soft padding

  • Adjustable headband for personalised fit
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Can be used in most work situations where ear defenders are either recommended or required.

Instructions

O-rings can be replaced. To ensure optimum operation, replace the o-rings at least twice a year.

SNR attenuation value

28 dB

L attenuation value

18 dB

M attenuation value

26 dB

H attenuation value

31 dB

Standards

EN 352-1

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information