Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

EXTREME A/C LEAKAGE SEALANT

Air conditioning leak stop Extreme Ultra
SEAL-A/C-LEAKSTOP-R134A-6ML

Art.-no. 0892764668
EAN 4062856213771

Prices for customers after login
EXTREME A/C LEAKAGE SEALANT

Art.-no. 0892764668

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Leakage sealant for metal and rubber components of the A/C system. Increases the compressor’s performance, improving the capacity and speed for cooling down the vehicle.

Leakage sealant for metal and rubber components.


  • Permanent leakage sealant.

  • Avoid the expensive and time-consuming task of dismantling and replacing A/C system components.

  • Compatible with R-12, R1234yf and R-134a gas.


Rejuvenate.


  • Improves A/C system lubrication.

  • Reduces component friction and wear, extending the service life of the compressor.

  • Reduces compressor noise.

  • Increases vehicle cooling capacity and speed.


Remains in the system after application.


No need to bleed the system after use.



Polymer free


  • Suitable for use with A/C recovery equipment.

  • Does not damage the compressor or other A/C system components.


Suitable for Hybrid and Electric vehicles

Notice

Additives are supplied with a flexible extension hose.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For all types of vehicles Air Conditioning and for AC/R systems up to 21 KW.

Instructions
  • Start the engine of the vehicle.

  • Turn the air conditioning on and set the lowest temperature.

  • Locate the low-pressure charging port of the A/C system and connect the adapter.

  • Connect the cartridge of this product through the supplied adapter.

  • Introduce this product in the system.

  • Run the A/C system in this condition for at least 30 minutes.

Contents

6 ml

Weight of content

5 g

Chemical basis

Synthetic oil with a multifunction additive combination

Container

Cartridge

Colour

Violet

Density

0.857 g/cm³

Shelf life from production

60 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information