ECCENTRIC POLISHING MACHINE EPM 50-150 CLASSIC
RANORBPOLR-EL-(EPM 50-150CL)-230V-PLG/A
Art.-no. 5717042080
EAN 4062856376834
Register now and access more than 125,000 products
Variable speed
Flexibility for a wide variety of applications
Lock-on Button
Less fatigue for the operator
Built-in speed stabilizer
Ensuring constant speed output
Soft start
Eliminates wax and compound splash
"Innovative low vibration technology” due to the precisely balanced spindle and gear system.
Reducing vibration in the machine when being used.
Angled grip hood
Rubberised, for a more comfortable operation
*LONG THROW: The amount that the pad swings out from the center of the machine is called “throw”. The extended throw of a high-action polisher creates more friction and action against the paint surface
Datasheets(X)
Nominal voltage | 220 V/AC |
Frequency | 50 Hz |
Protection class | Protection class II/protective insulation |
Power input | 750 W |
Min./max. idle speed | 2000-4500 rpm |
Max. polishing element diameter | 150 mm |
Thread type x spindle-thread diameter | M8 |
Weight of machine | 2.6 kg |
Cable length | 5 m |
SPRTPLT-POLPAD-EDGE-HOKLP-M8-D150MM
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!