Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

EC200

Surface cleaner natural
SRFCLNR-PWRCLNR-NAT-EC200-500ML

Art.-no. 0893117136

EAN 4099618145209

Individual price display after login
EC200

Art.-no. 0893117136

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Universal power cleaner
  • Alkaline surface cleaner

  • Can be used as a slightly foaming or aqueous cleaner

  • Ready-to-use product

  • Suitable for surfaces made of stainless steel, steel, tiles

  • Extremely high dissolving capacity, the alternative to petroleum and solvents

  • Removes even the toughest burnt-in contaminants, fats, oils, smoke, rubber residues, bitumen and wax residues, nicotine, smoke, soot

  • Based on renewable raw materials

  • Universal use: for hand spray systems, hot water part cleaners, high pressure and ultrasonic devices, can be used foaming or immersing

  • NSF (C1) licensed

  • VOC-free and solvent-free
Notice

Please check compatibility by cleaning on aluminium, non-ferrous base metal, plastics, rubber, painted surfaces, wood, zinc-plated surfaces.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Food industry, car and motorcycle workshops, bicycle workshops, automotive manufacturing, general maintenance industry, metal processing, production of tiles, production of rubber, textiles industry. When used in the food industry, the cleaned surface must be rinsed with water.

Instructions

EC200 is a hybrid cleaning agent. It can be used as a liquid cleaner, but also as a foaming cleaner. For use as a foaming cleaner, a foaming device is required.

Contents

500 ml

Container

Spray bottle

Smell/fragrance

Apple

Colour

Transparent

Chemical basis

Water and alkaline tenside

Density/conditions

1.014 g/cm³ / at 20°C

Bio-degradable

86%

Silicone-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information