EC100
Surface cleaner residue-free
SRFCLNR-RESIDUEFREE-EC100-500ML
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Residue-free cleaner
- Water-based surface cleaner, ideally suited for most surfaces such as glass, tiles, painted surfaces, plastic, wood, mirrors, aluminium, non-ferrous base metals, stainless steel, steel, rubber, zinc-plated surfaces
- Removes dust, fingerprints, light oil and grease contamination, felt markers, fresh glue residue etc.
- No warning symbols on the label
- High activity and low consumption/1 to 2 ml per spray
- Can be used before painting, gluing, labelling and coating processes and as a residue-free coolant for sawing and drilling aluminium
- Highly recommended product for glass cleaning and as a pre-cleaning agent
- Fast-drying
- Surfactant-free
- Leaves behind no residues
- Ready-to-use product. Easy and safe to use, simply spray and wipe
- NSF (A1) licensed
- VOC content below 20 percent
Notice
Check for compatibility before use.
Product information
Datasheets(X)
Application area
Food industry, car and motorcycle workshops, bicycle workshops, automotive manufacturing, general maintenance industry, metal processing, production of tiles, production of rubber, textiles industry.
Instructions
Spray onto the surface and wipe off with a cloth. When used in the food industry, the cleaned surface must be rinsed off with water.
Contents | 500 ml |
Container | Spray bottle |
Smell/fragrance | Characteristic |
Colour | Transparent |
Chemical basis | Water |
Density/conditions | 0.98 g/cm³ / at 20°C |
Bio-degradable | 86% |
Silicone-free | Yes |