Ducting clamp lightweight series Type LBG
Light type series type LBG double PP
DCTNGCLMP-CNSTSZ1-LBG-108/08-PP-BLCK
Art.-no. 0599610807
EAN 4049557908953
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Lightweight series, double design, PP
Product information
Datasheets(X)
![]() | |
Nominal size | 1 |
Internal diameter (d1) | 8 mm |
Internal diameter 2 (d2) | 8 mm |
Hole distance (e1) | 18 mm |
Length (l1) | 31 mm |
Width (b4) | 12 mm |
Height (h1) | 10.5 mm |
Material | PP - Polypropylene |
Colour | Black |
