Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Ducting clamp lightweight series Type LB

Light type series type LB singe PP
DCTNGCLMP-(TYP-LB)-422-PP-BLCK

Art.-no. 0599602207

EAN 4046778736587

Individual price display after login
Ducting clamp lightweight series Type LB

Art.-no. 0599602207

Individual price display after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Lightweight series, simple design, PP
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal size

4

Internal diameter (d1)

22 mm

Internal diameter 2 (d2)

6.8 mm

Hole distance (e1)

19 mm

Pipe distance (L3)

7 mm

Length (l1)

42 mm

Width (b4)

20 mm

Height (h1)

30 mm

Material

PP - Polypropylene

Colour

Black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information