Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Ducting clamp Part 3 – Double series

DIN 3015-3 PP inner surface smooth
DCTNGCLMP-DIN3015/3-PP-H-SZ5-38/38

Art.-no. 0599353801

EAN 4038898613381

Individual price display after login
Ducting clamp Part 3 – Double series

Art.-no. 0599353801

Individual price display after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 3015-3, smooth internal surface, no pre-tensioning, polypropylene

General properties


  • For holding hoses and cables

  • Available for the most common dimensions

  • Environmental protection due to vibration and noise-reducing properties

  • Very good weather resistance, even in extreme conditions
Notice

Screw sizes to be used


Hexagon head screw, DIN 931/933 and ISO 4014/4017


In conjunction with GD cover plate


STAUFF/DIN size — screw sizes (metric)


  • 1D / 1 — M6 x 35

  • 2D / 2 — M8 x 35

  • 3D / 3 — M8 x 45

  • 4D / 4 — M8 x 50

  • 5D / 5 — M8 x 60


Hexagon socket screw, ISO 4762


STAUFF/DIN size — sizes (mm/in)


  • 1D / 1 — M6 x 35

  • 2D / 2 — M8 x 35

  • 3D / 3 — M8 x 45

  • 4D / 4 — M8 x 50

  • 5D / 5 — M8 x 60
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal size

5D

Nominal size according to DIN

5

Internal diameter (d1)

38 mm

Internal diameter 2 (d2)

35 mm

Hole distance (e1)

56 mm

Length (l1)

106 mm

Width (b4)

30 mm

Height (h1)

52 mm

DIN

3015-3

Material

PP - Polypropylene

Colour

Green

Design

Inner surface smooth

Suitable for

Tubes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information