Dry sandpaper disc for wood, SPS quality
Wood sandpaper disc SPS
DSPAP-HOKLP-SPS-6HO-P150-D150MM
Art.-no. 0582552150
EAN 4011231485357
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Dust-repelling features, hence no premature clogging due to stearate coating
- Paper weight/m2 = 75-85 gr. = A-paper
- Synthetic resin bond
- Silicon grain
- Stearate coating
Notice
SPS (silicon paper stearate) quality
Product information
Datasheets(X)
Application area
- For varnishes, especially hard varnish (DD varnish) and 2-component varnishes
- Soft finishing thanks to hide glue bonding
![]() | |
Form | Washer |
Diameter (Ø) | 150 mm |
Grid size | P150 |
Hole pattern | 6-hole |
Adhesive system | Hook and loop |
Material of abrasive medium | Silicon carbide |
