Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Drill BM 13-CLASSIC

DRL-EL-(BM 13-CLASSIC)-650W-13MM-50HZ

Art.-no. 5717025080

EAN 4056807611662

Individual price display after login
Drill BM 13-CLASSIC

Art.-no. 5717025080

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

650 W powerful and compact drill for fast drilling in wood , aluminium and metal

Ergonomic design


Excellent power to weight ratio



Sturdy 13mm metal keyed drill chuck


Provides long service life



Push button trigger lock


Easy set for continuous operation



Variable speed trigger control


Allows the device to be matched with a number of drill bits and materials



Clockwise/anti-clockwise rotation



Soft grip handle


Ensures great comfort in the course of operation

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

220 V/AC

Protection class

Protection class II/protective insulation

Included in delivery

1X BM-13 Drill Driver
1X Carton Box
1X User Manual

Power input

650 W

Power output

0 W

Max. rotation speed at nominal load

0 rpm

Max. torque

25 Nm

Min./max. drill chuck span width

1-13 mm

Max. drilling diameter in steel

10 mm

Max. drilling diameter in stainless steel

10 mm

Width across corners

0 mm

Weight of machine

1.65 kg

Cable length

2.5 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information