Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Drawer cabinet BASIC 700 B

Drawer cabinet BASIC B 700
DRWRCAB-BASIC-700/B1036-7DRWR

Art.-no. 0957504030

EAN 4046777406856

Individual price display after login
Drawer cabinet BASIC 700 B

Art.-no. 0957504030

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Robust and spacious drawer cabinet for storing materials.
  • Robust sheet-steel construction, welded with multiple edges

  • Top and bottom of the housing are closed

  • Surface is protected by an 8-mm cover panel with a plastic coating

  • Central locking system secures the contents against theft

  • Aluminium handle strip with labelling strips and transparent cover

  • Drawers with over 80% partial extension, mounted on roller bearings

  • Built-in safety drawer lock prevents tipping

  • Drawer capacity: 100 kg with an evenly distributed load

  • Rows of slots to insert partition/dividers
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

BASIC B7/1036

Width x depth x height (external dimension)

1022 x 703 x 1036 mm

Number of drawers

7 PCS

Drawer design

2 drawers, box height 70 mm/front height 90 mm, 3 drawers, box height 100 mm/front height 120 mm, 1 drawer, box height 100 mm/front height 180 mm, 1 drawer, box height 100 mm/front height 240 mm

Width x depth (internal dimension of drawer) (B x T)

886 x 586 mm

Load capacity of drawer

100 kg

Cabinet colour

Light grey RAL 7035

Colour of drawer

Gentian blue RAL 5010

Material

Sheet steel

Surface

Powder-coated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information