Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Double nipple, imperial thread

Premium 245 EN10242 N8 red. ht-dp glv mal. iron
FTNG-HEX-NPL-V1 1/4X3/4-245-ISO-N8

Art.-no. 4993001782

EAN 4049557922645

Individual price display after login
Double nipple, imperial thread

Art.-no. 4993001782

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Premium 245 EN10242 N8 reduced hot-dip galvanised malleable cast iron
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

57 mm

Material

Malleable cast iron

Surface

Hot dip galvanized

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information