Domed collar nut, wheel fastening DIN 74361, zinc-plated steel 8, blue passivated (A2K)
DIN 74361 steel 8 zinc plated shape A
NUT-FLG-DIN74361-A-8-WS22-(A2K)-M16X1,5
Art.-no. 0360001615
EAN 4045727616772
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M16 |
Height (h1) | 25 mm |
Collar diameter (dc) | 28 mm |
External drive (s1) | WS22 |
Material | Steel |
Property class | 8 |
Surface | Zinc plated |
Pitch | 1.5 mm |
DIN | 74361 |
Thread type | Metric thread |
Nominal diameter | 16 mm |
