Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Deodoriser

Deodoriser ECONOMY
DEODOR-30ML

Art.-no. 0893139230

EAN 4053479044491

Individual price display after login
Deodoriser

Art.-no. 0893139230

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Neutralizes unpleasant odors in textiles

Suitable for virtually all textiles


  • For universal use

  • Does not leave behind residues

  • No staining

  • Colourless


Specially selected combination of raw materials


  • Fast, lasting effect

  • Odour molecules are not just masked as with air fresheners, but are completly eliminated in a natural way
Notice

These instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Neutralized all unpleasant odours, e.g. cigarette smoke, sweat, animal, animal, mildew and kitchen odours that can occur in vehicle interior, driver cabs, on upholstered furniture, carpets, curtains and coverings

Instructions
  • Spray the surface to be treated from a distance of approx. 30cm until the fabric is slightly damp

  • The odour disappears once the fabric has dried

  • Repeat the process if the odour is stronger

Contents

30 ml

Container

Spray bottle

Colour

Colourless

Chemical basis

Water, soap and glycol

Density/conditions

1 g/cm³ / at 20°C

Shelf life from production

24 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information