Decal Adhesive Remover
Sticker remover
STCKREM-220ML
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
Product information
Datasheets(X)
Contents | 220 ml |
Colour | Transparent |
Chemical basis | Special benzine with D-limonene |
Smell/fragrance | Citrus |
Density | 0.8 g/cm³ |
Shelf life from production/conditions | 36 Month / at max. 50° C dry, cool and well-ventilated storage, protected against direct sunlight |