Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

DUAL COMPONENT PNEUMATIC APPLICATION GUN

CARTGUN-PN-(F.2C CARTRIDGE)-NSJ600

Art.-no. 5714891590

EAN 4099618549366

Individual price display after login
DUAL COMPONENT PNEUMATIC APPLICATION GUN

Art.-no. 5714891590

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

This two component applicator provides fast, accurate and effortless application, ease of use use and minimum fatigue.

High Efficiency & Faster Execution


Engineered for speed, our pneumatic applicator allows for rapid application without compromising quality



Adjustable Air Pressure Regulator


Control of flow and application speed with precision.



Integrated air pressure regulator


Enables customized settings based on project requirements, ensuring optimal performance for every task



Powerful Performance


With a robust capacity of 100 psi and a nominal thrust of 218 KG. Allows for use with high viscosity materials, allowing you to tackle demanding applications



User-Friendly Design


Hassle-free cartridge changes with easy insertion and removal system for a time-saving operation

NoticeThe pneumatic application gun does not include the pressure gauge.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

InstructionsOptimized for Continuous Work
Excels in prolonged usage. Its robust design and reliable pneumatic operation ensure the completion of large tasks without interruptions, making it ideal for professionals who need to maintain high productivity levels

Length

587.5 mm

Weight of machine

2.3 kg

Max. operating pressure

8 bar

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information