DIN 6928 steel zinc plated black
SCR-HEX-DIN6928-WSH-C-WS10-(A2S)-4,8X19
Art.-no. 012994819
EAN 4024835259569
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Material | Steel |
Surface | Zinc plated black |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 19 mm |
Head height (k1) | 4.3 mm |
Washer diameter (d2) | 15 mm |
Washer thickness (h1) | 1 mm |
Shape of tip | C |
Head type | Hexagon head |
Thread type | Self-tapping screw thread |
RoHS-compliant | No |
Drive type | Outer hexagon |