DIN 6325 steel hardened plain tolerance class h6
DIN 6325 steel hardened plain tolerance class h6
PIN-CYL-DIN6325-HDND-H6-6X28
Art.-no. 0252106028
EAN 4065746672207
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 6 mm |
Length (l1) | 28 mm |
Standards | DIN 6325 |
Material | Steel |
Surface | Plain |
Design | Hardened |
Rockwell hardness, HRC | 60 HRC |
Tolerance class | h6 |
RoHS-compliant | Yes |
