Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Cutt-off machine MMS 23-s classic

MITRSAW-EL-(MMS 23-S CLASSIC)-PLG/A

Art.-no. 5717027080

EAN 4065233076952

Individual price display after login
Cutt-off machine MMS 23-s classic

Art.-no. 5717027080

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Metal miter saw for cutting steel, plastic, aluminum, copper, cast metal, and stainless steel. With carrying handle – lightweight and can be used anywhere

High safety design


  • Safety switch prevents machine to start unintentially

  • Safety disc cover protects the users from being injured


Ergonomic structure with D-type handle and steady body base


Additional user safety



Spindle lock


For quick wheel changes



Adjustable cutting angle


Adjusts for bevel cuts ranging from 0-45°



Locking vise with quick release


Holds the material stable for precise cutting



Convenient transportation


Carrying handle and built in hold-down stopper

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Frequency

50 Hz

Protection class

Protection class II/protective insulation

Max. saw-blade diameter

355 mm

Suitable for bore diameter

25.4 mm

Power input

2300 W

Max. mitre angle

45 Degree

Weight of machine

16.3 kg

Cable length

2.5 m

Max. idle speed

3900 rpm

Length

458 mm

Width

271 mm

Height

0 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information