Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Cut-resistant glove, TigerFlex Cut3

Cut-resistant glove TIGERFLEX Level B
CUTRESGLOV-TIGERFLEX-(LEVEL B)-SZ9

Art.-no. 0899451369

EAN 4053479217116

Individual price display after login
Cut-resistant glove, TigerFlex Cut3

Art.-no. 0899451369

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Robust glove, cut-resistance is 3 out of 5, approved according to EN 420 and EN 388-4343

Robust and cut-resistant glove


  • Waterproof nitrile coating

  • High resistance to mechanical impact according to all test parameters

  • Cut-resistance is 3 out of 5


Good grip and finger sensation


  • TigerGrip in palm


Comfortable fit


  • No annoying seams

  • Elastic and comfortable material

Approved according to EN 420 and EN 388-4343.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for waste management and handling carton, paper and glass and other sharp materials.

Size

9

Gauge

15

Colour

Grey, Black

Standards

EN 388, EN 420

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information