Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Craftsman's shelf cabinet

Plug-in rack for tradespeople
PLGINRCK-CRFTPEOP-BASICFLD

Art.-no. 0957586502

EAN 4056807521275

Individual price display after login
Craftsman's shelf cabinet

Art.-no. 0957586502

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For standing or hanging storage of tools and consumables

Sophisticated storage space


  • Lattice hinged doors enable clear storage and the identification of stock shortages when closed

  • Optionally, simply hang the tool on the perforated back panel

  • Optimally protected goods due to closed side walls made of solid sheet metal

  • Shelves with a high load capacity per bay

  • Easy positioning using shelf supports


Flexible use


  • Secure and protect against unauthorised access with optional padlock

  • Square perforations in the back panel are suitable for articles from the Würth hook and holder range

  • Can be combined with the Professional or Basic add-on rack in a depth of 500 mm
Notice
  • Tradesperson's add-on racks only fit other tradesperson's basic racks

  • Add-on racks have only one side wall as standard
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for standing or hanging storage of tools and consumables with good visibility due to the lattice hinged doors.

Width

1005 mm

Height

2000 mm

Depth

500 mm

Type description

Basic shelving unit

Bay load

2000 kg

Shelf load

150 kg

Number of levels

3 PCS

Height grid of the shelf level

25 mm

Surface of the shelf

Zinc plated

Material of shelf

Steel plate

Material of carrier section

Steel plate

Surface of the carrier section

Zinc plated

Additional accessory:
 
Product
Description
Quantity
PU
Untaxed price
/PU
Magno padlock

PADLOK-MAGNO-BRS-40MM

From size 30 upwards, the shackle locks on both sides for increased stability
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information