Covering plug, type S
Custom design trim clip
MP-VW/AUDI-HOLEPLUG-BLACK
Art.-no.
0501101344
EAN 4049557641966
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Min./max. drill hole diameter | 10.5-10.7 mm |
Min./max. attachment thickness | 4-4.2 mm |
Head diameter (A) | 20 mm |
Head height (B) | 12.5 mm |
Length below head (C) | 2 mm |
Colour | Black |
Material | PA 66 - Polyamide |
Corresponds to original spare part number | 1H586384901C, 1H5863849A, 1H5863849A9B9 |
Installation location | Universal, Underbody |
Type of vehicle | Universal |