Countersunk rivet
DIN 661 steel zinc plated
RIV-DIN661-(A2K)-3X8
Art.-no. 0922410308
EAN 4045727382615
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 661 galvanised steel
Product information
Datasheets(X)
![]() | |
Standards | DIN 661 |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Shank diameter (d1) | 3 mm |
Sleeve outside diameter (d2) | 2.87 mm |
Length (l1) | 8 mm |
Head diameter (dk) | 5.2 mm |
Head height (k1) | 1.4 mm |
