Countersunk head screw with nib and nut
DIN 604 plain steel 8.8
SCR-CS-DIN604-W.NUT-8.8-M16X70
Art.-no.
435181670
EAN 4047376601154
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 604, steel 8.8, plain
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M16 |
Length (l1) | 70 mm |
Head diameter (dk) | 32.8 mm |
Head height (k1) | 9 mm |
Standards | DIN 604 |
Material | Steel |
Property class | 8.8 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Countersunk head with nib |
Drive type | Without drive |
Thread type | Metric thread |
Pitch | 2 mm |
Thread form | Standard metric thread |
Design | With nut |
Product class | C |