Countersunk head screw with H cross recess
ISO 7046-2 steel 8.8 zinc-nickel silver H
SCR-CS-ISO7046/2-8.8-H3-(ZNSHL)-M6X20
Art.-no.
403096 20
EAN 4060052287800
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
ISO 7046-2 steel 8.8, zinc-nickel, silver (ZNSHL)
Notice
ISO 7046-2 replaces DIN 965 | There is some limited similarity | Some head heights and head diameters changed | Thread lengths changed | Penetration depths of cross recesses changed | Strength class 5.8 and A4-70 removed | Screws of strength class 4.8 are included in ISO 7046-1.
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M6 |
Length (l1) | 20 mm |
Head diameter (dk) | 10.90 mm |
Head height (k1) | 3.3 mm |
Standards | ISO 7046 |
Material | Steel |
Property class | 8.8 |
Surface | Zinc nickel silver |
RoHS-compliant | Yes |
Head type | Countersunk head |
Drive type | H |
Internal drive | H3 |
Thread type | Metric thread |
Pitch | 1 mm |
Product class | A |