Construction 1C PU FOAM
ASMBYFM-1C-B3-GUN-PROFES-750ML
Register now and access more than 125,000 products
Good thermal and acoustic insulation
Excellent installation ability with doors and windows
Good control ability if using matching spray guns
Good void filling ability (self-expanding)
Quick curing, vibration resistance
Safety: After the product is cured, there is no harm to the human body
Datasheets(X)
2. Clean and pre-moisten surface before using it.
3. Turn the can upside down and fix it on the gun connection, turn counterclockwise to open the nozzle flow valve and adjust the flow.
4. Vertically fill gaps from the bottom, fill the foam about three quarters of the space.
5. Foam starts curing in 10 minutes. Wait for one hour before doing next step.
6. Use a knife to flatten the foamed outer layer and use a material such as cement or paint to finish the surface.
Chemical basis | Polyurethane |
Colour | White |
Density | 14.5 kg/m³ |
Density conditions | at 23°C, 50% relative humidity |
Moulded density | 14.5 kg/m³ |
Cell structure | Fine |
Tack-free after | 10 min |
Conditions for being tack-free | at 23°C and 50% humidity |
Can be cut after | 60 min |
Conditions for ability to cut | at 23°C and 50% relative humidity |
Full resilience | 3 min |
Min. processing temperature | 5 °C |
Min. ambient processing temperature | 50 °C |
Min. surface processing temperature | 5 °C |
Max. processing temperature for can | 50 °C |
Min./max. temperature resistance | -40 to 90 °C |
Max. short-term temperature resistance | 90 °C |
Heat conductance λ | 0.045 W/(m*K) |
Longitudinal compressive strength | 35 kN/m |
Yield (volume) approx. | 47 l |
Conditions for yield | at 23°C and 50% humidity, in released form |
Contents | 750 ml |
Container | Aerosol can |
Weight of content | 730 g |
Building material class | B3 - Of high flammability |
Shelf life from production | 15 Month |
Conditions to maintain shelf life from production | at 5°C to 25°C |