Conical washer
WSH-CS-A2-4,2MM
Art.-no. 045753 42
EAN 4050641257109
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
A2 stainless steel conical washer
The A2 90-degree pressed washer is made of A2 grade stainless steel. This washer is designed to provide even clamping pressure distribution, reducing the risk of damage to mounting surfaces.
A2 stainless steel: High corrosion resistance and ideal for wet or outdoor environments.
90-degree depression: provides better load distribution and reduces the risk of deformation or damage to surfaces.
A2 stainless steel: High corrosion resistance and ideal for wet or outdoor environments.
90-degree depression: provides better load distribution and reduces the risk of deformation or damage to surfaces.
Product information
Datasheets(X)
Application area
Construction: attachment of metal and wooden structures.
Automotive: assembly of car components and parts.
Industry: use in industrial machinery and equipment.
Marine: corrosion-resistant attachments for boats and marine installations.
Instructions
- Preparation: make sure mounting surfaces are clean and free of debris.
- Screw selection: choose a countersunk screw that is compatible with the A2 washer in terms of size and material.
- Installation: place the washer on the support and secure the screw inside until the countersunk head fits snugly against the pressed part of the washer.
- Check that the washer is correctly positioned and that the pressure is evenly distributed.
![]() | |
Internal diameter (d1) | 4.8 mm |
Outer diameter (d2) | 13.7 mm |
Countersink diameter (d4) | 10.0 mm |
Height (h1) | 2.5 mm |
Washer thickness (t) | 0.4 mm |
Material | Stainless steel A2 |
Surface | A2 appearance |
RoHS-compliant | Yes |
