Conical drive-in nipple
Conical drive-in nipple, others
NPL-(A2K)-8
Art.-no. 098667
EAN 4011231918282
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Standards | DIN 71412 |
Material | Steel |
Surface | Zinc plated |
Diameter of tenon (d1) | 8 mm |
Length (l1) | 18 mm |
Length of tenon (l2) | 5.5 mm |
