Composite plain bush with flange
BSH-FLG-ISO3547-ST/PTFE-10X12X7
Art.-no. 4653981007
EAN 4012802682069
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Flanged INA metal-polymer composite plain bush, maintenance-free, series EGF..E40
The E40 maintenance-free plain bearing material features PTFE as the dry lubricant and is therefore designed for dry running. As a result, these bearings are particularly suitable for applications in which the bearing point must be maintenance-free, there is a risk of poor lubrication or lubricant is not permitted or desired. In addition to rotating and oscillating movements, the E40 material can also be used for short-stroke linear movements.
Design: Metal backing (steel or bronze) + sliding layer + running-in layer
Product information
Datasheets(X)
Application areaTypical applications include fluid technology, sports equipment, medical or electrical engineering and automotive applications.
ISO | 3547 |
External brand | INA |
Product series | EGF..-E40 |
Material of sliding layer | E40 |
Material of back | Steel |
Internal diameter | 10 mm |
Outer diameter | 12 mm |
Bush length | 7 mm |