Combustion chamber cleaner SILVERLINE
Combustion chamber cleaner SILVERLINE
COMBUCHAMCLNR-FM-WTR-SILVLNE-150ML
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 150 ml |
Smell/fragrance | Characteristic |
Chemical basis | Wax, additives, solvents |
Shelf life from production | 24 Month |
Density | 1.03 g/cm³ |
Density conditions | at 20°C |
Min. flashing point | 100 °C |