Coiled clmpng pin, hvy-duty design, inch
Coiled clmpng pin, hvy-duty design, inch, others
PIN-COIL-HD-(420)-1/2X2
Art.-no. 7885350200
EAN 4065232862211
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Material | Stainless steel |
Outer diameter | 0.5000 in |
Surface | Plain |
ASME | ASME B18.8.2 |
Length | 2 in |
Imperial standard | Yes |