Clamp with fastening lugs DIN 3017-2, shape B1, W1, BASIC-Line
DIN 3017-2 shape B1 W1 BASIC-Line
CLMP-FSTNGLUG-DIN3017-B1-W1-W12MM-D15MM
Art.-no. 495101115
EAN 4065746502672
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Clamps with fastening lugs are preferably used to attach hoses to pipes
Product information
Datasheets(X)
Material | Steel |
Surface | Zinc plated |
Width of band | 12 mm |
Nominal diameter | 15 mm |
Min./max. grip range | 14-16 mm |
Drive type | Slot/hexagon |
Tightening torque | 1.8 Nm |
Standards | DIN 3017-2 |
RoHS-compliant | Yes |