Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Chisel hammer MH -5-V-CLASSIC

CHPNGHAM-EL-(MH 5-V-CLASSIC)-PLG/A

Art.-no. 5717028081

EAN 4065233073890

Individual price display after login
Chisel hammer MH -5-V-CLASSIC

Art.-no. 5717028081

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Light chisel hammer with vibration control system reducing the vibrations which arise while working

Excellent power-to-weight ratio


High impact energy at minimum weight



SDS-max bit system


Ease of use with tool-free bit changes with automatic bit locking and maximum impact-energy transfer rate



Variable locking system


Optimized work angle for the best chiseling location



360° auxiliary D-shape handle


Operator comfort due to a wide range of positioning



Spring-loaded ergonomically formed soft grip handle


Maximum comfort when chiseling in a wide variety of positions

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Frequency

50 Hz

Protection class

Protection class II/protective insulation

Power input

1050 W

Power output

630 W

Tool holding device

Suitable for SDS-max

Impact energy

7.5 J

Weight of machine

5.4 kg

Cable length

4 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information