Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Chemical protective glove North Nitri Knit NK803

Chemical protective glove North Nitri Knit NK803
PROTGLOV-NORTH-NITRI-KNIT-NK803-SZ9

Art.-no. 1931008048

EAN 4046777282917

Individual price display after login
Chemical protective glove North Nitri Knit NK803

Art.-no. 1931008048

Individual price display after login
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Very high chemical protection (against oils, cleaning agents and some solvents)

Provides good mechanical resistance, flexibility and resistance to a wide range of chemicals

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

9

Material

Nitrile

Standards

EN 388

Colour

Blue

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information