Chemical protective glove Ansell Gladiator® 16-650
Chemical protective glove Ansell Gladiator 16-650
GLOVE-ANSELL-ALPHATEC-16-650-SZ8
Art.-no. 1931020108
EAN 4056807379678
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Dipped natural rubber coating with interlock knitted lining
- Crinkle finish: excellent protection, wet and dry grip on slippery surfaces.
- Anatomical fit: The natural shape improves the fit of the glove and increases occupational safety.
- Good cushioning, good cut resistance, high level of comfort.
Product information
Datasheets(X)
Application area
- Green spaces
- Local authorities
- Oyster farming
- Slippery plastic materials
- Tiles and ceramics
- Tin plates
- Waste disposal
Size | 8 |
Material | Cotton |
Standards | EN 374, EN 388, EN 407 |
Category | III |
Colour | Green |