Chemical anchor stud WSL-VD-A/S
Anchor rod WSL-VD-A/S steel zinc plated
ANC-(WSL-VD-A/S)-(A2K)-M12X160/35
Art.-no.
5933112160
EAN 4050641565792
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
For compound anchor cartridge system and injection systems in concrete. Galvanised steel.
1 pc stud
Steel, ISO898 cl.5.8, blue zinc plated
1 pc DIN 934 nut
Steel, cl.8
1 pc DIN 125 washer
Blue zinc plated
Product information
Datasheets(X)
![]() | |
Type description | WSL-VD |
Metric anchor diameter | M12 |
Anchor length (l) | 160 mm |
Material | Steel |
Surface | Zinc plated |