Checkpoint® Wheel Nut Indicator
Safety detector Checkpoint
SAFEDETR-YELLOW-FLUORES-W35MM-WS24MM
Art.-no. 0879010024
EAN 4045989763719
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Visual indicators to spot loosening of wheel nuts
Made from virgin polymer, resistant from water, road salt, oil, detergents and most other solvents or contaminants.
- Contains UV stabiliser to extend the lifetime when fitted to the vehicle
- Consistently melts at 125°C in order to indicate any wheel overheating issues, such as problems with brakes or bearings
- Features 48 teeth
Product information
Datasheets(X)
Instructions
Place the wheel nut indicator onto the wheel nuts in a uniformed pattern, if a brakes in the pattern occurs investigate the issue as required.
Width | 24 mm |
Width across flats | 24 mm |
Colour | Yellow |
Product weight (per item) | 2.600 g |
Material | Polypropylene / polyethylene / ethylene vinyl acetate |