Chain spray for forklift
CHNSPR-FORKLIFT-400ML/274G
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Kinematic oil basis viscosity | 1 cSt |
Shelf life from production | 24 Month |
Density conditions | at 23°C, 50% relative humidity |
Density | 0.685 g/cm³ |
Min. temperature conditions | 10 °C |
Max. temperature conditions | 50 °C |
Conditions to maintain shelf life from production | at 10°C to 35°C, no exposure to sunlight, no heat sources |
Contents | 400 ml |
Weight of content | 274 g |