Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Cemented carbide milling bit

Tungsten carbide milling bit conical type
MILBIT-SPG-TC-D3-WL12MM

Art.-no. 0616630312

EAN 4011231515368

Prices for customers after login
Cemented carbide milling bit

Art.-no. 0616630312

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Ogive-shaped

Tungsten carbide tools:


  • guaranteed smooth surface, as well as a high chip removal rate. Reduced level of retouching required.

  • Much longer service life compared with conventional tool materials.

  • Time saving when countersinking hard materials.

  • Universal tooth type for machining materials such as stainless steels, high-strength steels, grey cast iron, welding seams, hard plastics and electrical steels.


DIN code SPG

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For use with pneumatic die grinders

Form

Ogive shape

Length

38 mm

Shank diameter

3 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information