Castellated nut, low profile with fine thread DIN 979, zinc plated 5 steel with thick-layer passivation (VZD), fine thread
NUT-CASTLE-DIN979-05-WS75-(VZD)-M48X3
Art.-no. 03455483
EAN 4059609384895
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Overview of advantages:
- Chromium (VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coat distribution
Product information
Datasheets(X)
Thread type x nominal diameter x pitch (D) | M48 x 3 |
Height (h1) | 36 mm |
External drive (s1) | WS75 |
Material | Steel |
Property class | 05 |
Surface | Zinc plated thick-layer passivation |
DIN | 979 |
Width across corners (e) | 82.6 mm |
Ward of key bit (m1) | 18.2 mm |
Design | With crown |
RoHS-compliant | Yes |