Castellated nut, low profile with fine thread DIN 937, steel 5, plain
NUT-CASTLE-DIN979-05-WS36-M24X1,5
Art.-no. 03459 243
EAN 4056808478325
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (D) | M24 x 1.5 |
Height (h1) | 19 mm |
External drive (s1) | WS36 |
Material | Steel |
Property class | 05 |
Surface | Plain |
DIN | 979 |
Width across corners (e) | 39.55 mm |
Ward of key bit (m1) | 8.72 mm |
Design | With crown |
Form | Low |
RoHS-compliant | Yes |
