Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Castellated nut, low profile DIN 979, steel 05, zinc-plated, blue passivated (A2K)

DIN 979 steel 05 zinc plated
NUT-CASTLE-DIN979-05-WS46-(A2K)-M30

Art.-no. 034599 30

EAN 4024835530170

Individual price display after login
Castellated nut, low profile DIN 979, steel 05, zinc-plated, blue passivated (A2K)

Art.-no. 034599 30

Individual price display after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Standards

DIN 979

Material

Steel

Property class

05

Surface

Zinc plated

RoHS-compliant

Yes

Form

Low

Thread type x nominal diameter (D)

M30

Height (h1)

24 mm

External drive (s1)

WS46

Width across corners (e)

50.85 mm

Pitch

3.5 mm

Ward of key bit (m1)

11.1 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information