Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Castellated nut, low profile DIN 937, steel 17H/22H, zinc-plated, blue passivated (A2K)

DIN 937 steel zinc plated
NUT-CASTLE-DIN937-17H-WS46-(A2K)-M30

Art.-no. 034566 30

EAN 4038898353218

Individual price display after login
Castellated nut, low profile DIN 937, steel 17H/22H, zinc-plated, blue passivated (A2K)

Art.-no. 034566 30

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Standards

DIN 937

Material

Steel

Hardness category

17H

Surface

Zinc plated

RoHS-compliant

Yes

Form

Low

Thread type x nominal diameter (D)

M30

Height (h1)

18 mm

External drive (s1)

WS46

Width across corners (e)

50.85 mm

Pitch

3.5 mm

Ward of key bit (m1)

8.7 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information