Case ORSY® 200
Case ORSY 200 H 71 mm empty
CASE-56/15
Art.-no. 0955250
EAN 4024835006408
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Optimum storage of small parts, tools and machinery with customisable layout options.
Case height 71 mm
High impact strength, extremely robust and impact-resistant
- Resistant to grease, oil, and fuel
- Temperature-resistant from -25°C to +90°C
- Low tare weight
The steel-pin hinge guarantees a long service life and makes the case a robust and durable product
Folding handle is ergonomically adapted to give the best fit for the hand
Extensive range of equipment and accessories for customisable layout options
Product information
Datasheets(X)
Width | 465 mm |
Depth | 325 mm |
Height | 71 mm |
Material | ABS |
Colour | Black |